cubio drawer cabinet with 9 drawers WxDxH: 1050x650x1000mm RAL 7035/7016
Number of drawers | 9 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of drawers | 9 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021035 |
Type | Drawer Cabinet |
Colour | Grey |
Usually arrives within 14 working days