Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN7890654MG UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMGRN
SPARTEX SUN7890654MG UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMGRN
Drawer cabinet Spartex
References
spartex:
UK-SUN7890654MG
rubix:
225A1738
manufacturer :
SUN7890654MG
Technical specifications
Height
780
mm
Width
900
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7890654MG UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMGRN
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
900
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
815.06
excl. VAT
/
Each
£
978.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16925249.24 VERSO DRAWER CABINET 1050X550X1000+7XDRAWERS
BOTT 40012087.77V CUBIO DRAWER CABINET
BOTT 40010023.19V CUBIO SL-558-3.1 DRAWER CABINET
SPARTEX SXDR04043GXX TRIPLE DRAWER 435X420X420 GREEN
BOTT CUBIO SL-668-6.1 DRAWER CABINET 40019039.11V
BOTT 40012013.24V CUBIO SL-858-3.1 DRAWER CABINET
BOTT 16925117.24 VERSO DRAWER CABINET 800MMX550MMX900MM+5XDRAWERS
BOTT 40020135.24V CUBIO SL-866-5 DRAWER CABINET
BOTT 40019005.16V CUBIO SL-664-2.1 DRAWER CABINET
SPARTEX SUC989065CMK MOBILE EUROSLIDE 5 DRAWER 5X1500MMDARK GREY
BOTT 40019075.77V CUBIO DRAWER CABINET
SPARTEX SUC1826065CK EUROSLIDE 5 DRAWER 5X150MM-650D DARK GREY
SPARTEX SUC1209075WB EUROSLIDE 8 DRAWER 5X100MM 3X200MM-750D BLUE
BOTT 40010047.77V CUBIO DRAWER CABINET
VERSO COMBINATION CUPBOARD 1050MM X 550MM X 900MM WITH 2 X DRAWERS