Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40010047.77V CUBIO DRAWER CABINET
BOTT 40010047.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40010047.77V
rubix:
272A1333
Technical specifications
Number of drawers
6
Height
1000
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40010047.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 2x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x1000mm.
Technical specifications
Attributes
Number of drawers
6
Height
1000
mm
Width
525
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
890.56
excl. VAT
/
Each
£
1,068.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC1209065AR EUROSLIDE 1 DRAW&CUPBD 1X200MM 1X910MM-650D RED
BOTT 40029091.16V CUBIO SL-1079-7 DRAWER UNIT RAL 7035
BOTT CUBIO SL-857-4.1 DRAWER CABINET 40012011.11V
BOTT 16927007.16 800X600X980 VERSO MOB 7 DRAWER CAB+MPX WORKTOP
SPARTEX SUC18290754K 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D DK/GRY
BOTT CUBIO SL-668-3.1 COMBINATION CABINET 40019031.11V
BOTT 40019063.16V CUBIO SL-6610-7.3 DRAWER CABINET
BOTT 40010117.19V CUBIO SL-558-6.3 DRAWER CABINET
BOTT 40029025.24V CUBIO SL-10710-8.1 DRAWER CABINET
BOTT 40030071.24V CUBIO SL-1378-6.3 DRAWER CABINET
BOTT 40012019.19V CUBIO SL-858-6.1 DRAWER CABINET
BOTT 16925029.16 VERSO DRAWER CABINET 525MMX550MMX900MM+7XDRAWERS
SPARTEX SUC12090652K EUROSLIDE 2 DRAW&CUPBD 2X100MM 1X910MM- DK/GRY
BOTT 16927004.24 800X600X980 VERSO MOB 6 DRAWER CAB+MPX WORKTOP
SPARTEX SUC12090753B EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-750D BLUE