Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Perforated rack
BOTT 525PERFOPANELBLUE 14025391.11
BOTT 525PERFOPANELBLUE 14025391.11
Perforated rack Bott
References
bott:
14025391.11
rubix:
170A4380
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 525PERFOPANELBLUE 14025391.11
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.63
excl. VAT
/
Each
£
39.16
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16917102.16V 1775MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT 16917100.19V 1125MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT 16917200.24V 1125 HIGH DBLE SIDE PERF PANEL RACK+40 PCE HKKIT
BOTT 16917201.16V 1450 HIGH DBLE SIDE PERF PANEL RACK+60 PCE HKKIT
BOTT 16917260.24V 1250 DBLE SIDE PERF PANEL TROLLEY + 40 PCE HKKIT
BOTT 16917100.16V 1125MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT STATIC RACK 1450MM H EMPTY 16917121.11V
BOTT PERFORATED PANEL RACK 1125MM D/S & 40 HOOK KIT 16917200.11V
BOTT 16917102.19V 1775MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT-14025394.11 TOOL HANGING PANEL
BOTT PERFORATED PANEL RACK D/S MOBILE EMPTY 16917160.11V
BOTT 16917101.19V 1450MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT PERFORATED PANEL RACK D/S MOBILE + 40 HOOK KIT 16917260.11V
BOTT 16917200.19V 1125 HIGH DBLE SIDE PERF PANEL RACK+40 PCE HKKIT
BOTT 16917201.24V 1450 HIGH DBLE SIDE PERF PANEL RACK+60 PCE HKKIT