Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Perforated rack
BOTT-14025394.11 TOOL HANGING PANEL
BOTT-14025394.11 TOOL HANGING PANEL
Perforated rack Bott
References
bott:
14025394.11
rubix:
204A2036
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT-14025394.11 TOOL HANGING PANEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.65
excl. VAT
/
Each
£
43.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16917160.19V 1250MM HIGH DOUBLE SIDED PERFO PANEL TROLLEY
BOTT 16917201.16V 1450 HIGH DBLE SIDE PERF PANEL RACK+60 PCE HKKIT
BOTT 16917102.19V 1775MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT PERFORATED PANEL RACK 1775MM D/S EMPTY 16917102.11V
BOTT 16917101.16V 1450MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT 16917260.16V 1250 DBLE SIDE PERF PANEL TROLLEY + 40 PCE HKKIT
BOTT PERFORATED PANEL RACK 1450MM D/S & 60 HOOK KIT 16917201.11V
BOTT 16917202.19V 1775 HIGH DBLE SIDE PERF PANEL RACK+80 PCE HKKIT
BOTT 16917101.24V 1450MM HIGH DOUBLE SIDED PERFO PANEL RACK
BOTT PERFORATED PANEL RACK 1125MM D/S EMPTY 16917100.11V
BOTT 16917201.24V 1450 HIGH DBLE SIDE PERF PANEL RACK+60 PCE HKKIT
BOTT 16917201.19V 1450 HIGH DBLE SIDE PERF PANEL RACK+60 PCE HKKIT
GEDORE 1450 L TOOL PANEL EMPTY 987X493 MM
BOTT 525PERFOPANELBLUE 14025391.11
BOTT PERFORATED PANEL RACK 1125MM D/S & 40 HOOK KIT 16917200.11V