LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018S3LB070S
Galvanised steel shelf panels - starter bay
See technical informationReferences
Link 51:18LO6018S3LB070S
Rubix:1267288


Technical specifications
| Type | link 51 lg sp shelving 1800 x 600mm str 18lo6018s3lb070s |
|---|---|
| Height | 1800 mm |
| Length | 1800 mm |
Product details : LINK 51 LG SP SHELVING 1800 X 600MM STR 18LO6018S3LB070S
Heavy duty versatile storage system. Beams fasten simply and securely onto uprights and are easily adjusted. Easy-to-fit locking clips prevent accidental dislodgement. Once the frames and beams are assembled shelving decks are simply dropped into place. Frame uprights finshed in graphite grey and beams in light grey. Stepped beams give a flush platform for ease of loading and picking products. Choice of either chipboard shelving or galvanised steel shelf panels.
Supplied with 2 frames and 3 decks.
Technical specifications
Attributes
| Type | link 51 lg sp shelving 1800 x 600mm str 18lo6018s3lb070s |
|---|---|
| Height | 1800 mm |
| Length | 1800 mm |
| Depth | 600 mm |
| Load | 1360 kg |
Show UNSPSC/ECL@SS
£ 1,436.12 excl. VAT
/ Each
£ 1,723.34 incl. VAT
- Usually arrives within 14 working days