BOTT 16928000.19 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW


IT cabinet Bott

References
bott:16928000.19
rubix:214A7700
brand logo
brand logo
Technical specifications
Typecomputer cabinets
Height1000 mm
See all Specifications

Product details : BOTT 16928000.19 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW


Verso computer cupboard 650mm x 550mm x 1000mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish, with a 850mm high lockable cupboard with 1 full depth shelf and lockable slide out keyboard drawer.

Technical specifications


Attributes
Typecomputer cabinets
Height1000 mm
Width650 mm
Depth550 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 415.66 excl. VAT
/ Each
£ 498.79 incl. VAT
  • Usually arrives within 14 working days