Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Changing rooms
Wardrobe
BOTT 16926350.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT 16926350.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
Wardrobe Bott
References
bott:
16926350.24
rubix:
214A7260
Technical specifications
Type
Standard Cupboards
Height
2000
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926350.24 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF
PPE & Janitorial Cupboard with plain doors and 1 galvanised steel shelf, with 60kg U.D.L. load capacity. Constructed of sheet steel with a powder coated finish in RAL 5010. Supplied with hanging rail.
Technical specifications
Attributes
Type
Standard Cupboards
Height
2000
mm
Width
525
mm
Depth
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
463.20
excl. VAT
/
Each
£
555.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926773.16 1050X550X2000 PPE &JANITORIAL CUBD 2SHELF
BOTT 16926584.19 VERSO 1050X550X2000 PPE & JANITORIAL CUBD+1 SHELF
LINK 51 1 DOOR GREY LOCKER NEST OF 2 M12521GUGU00
LINK51 GREY DOOR CLEAN DIRTY LOCKER
BOTT 16926582.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
LINK 51 LOCKER 1800X300X300 NEST BLUE DOOR SLOPING TOP M12211GUCF00ST
SPARTEX SR1860461BXX PPE CLOTHING CUPBOARDS 1800.610.460 BLUE
BOTT 16926578.11 VERSO 1050X550X2000H 2 SHELF KITTED CUPBOARD
LINK 51 5 DOOR BLUE LOCKER NEST OF 2-M12525GUCF00
LINK 51 1 DOOR BLUE LOCKER 300 X 300MM M12211GUCF00
LINK 51 1 DOOR RED LOCKER M12511GURD00
LINK 51 4 DOOR RED LOCKER NEST OF 2 M12524GURD00
BOTT 16926776.16 1050X550X2000 PPE &JANITORIAL CUBD 3SHELF
SPARTEX SC189046ZBXX CLOTHING CUPBOARD 1800.900.460 BLUE
BOTT 16926556.19 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS