BOTT 16921905.16PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD


Workbench for workshop Bott

References
bott:16921905.16
rubix:214A6794
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm

Product details : BOTT 16921905.16PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBD


verso pedestal bench 1500mm x 600mm x 930mm with 30mm Mpx worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Complete with a 500mm high lockable cupboard each fitted with a 3 point lock. Supplied with a125mm , a175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 756.51 excl. VAT
/ Each
£ 907.81 incl. VAT
  • Usually arrives within 14 working days