Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926470.16 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
BOTT 16926470.16 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
Tray cabinet Bott
References
bott:
16926470.16
rubix:
214A7305
Technical specifications
Type
Standard Cupboards
Height
1130
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926470.16 VERSO LECTERN CPBD 800X550X1130+1 SHELF&1 DRAWER
Verso Cupboard with Lectern Top Complete with internal drawer and shelf.
Technical specifications
Attributes
Type
Standard Cupboards
Height
1130
mm
Width
800
mm
Depth
550
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
482.88
excl. VAT
/
Each
£
579.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926575.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926501.19 VERSO BIN CBOARD 1050MM (W)X350MM (D)X2000MM (H)
BOTT 16926621.24 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT 16926452.19 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)
BOTT 16926457.24 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926550.24 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
BOTT 16926621.19 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT VERSO BIN CUPBOARD 1050MM (W)X350MM (D)X1000MM (H) 16926500.11
BOTT 16926743.16 VERSO SHELF CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926458.19 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926502.24COMPARTMENT CPBD 1050X350X1000+28 COMPARTMENTS
BOTT 16926454.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926452.24 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)
BOTT 16926593.19 VERSO KITTED CUPBOARD
BOTT 16926574.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)