BOTT 16926601.16 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES


Tray cabinet Bott

References
bott:16926601.16
rubix:214A7394
brand logo
brand logo
Technical specifications
Typestandard cupboards
Height1000 mm
Width1300 mm
See all Specifications

Product details : BOTT 16926601.16 VERSO SHELF CUPBOARD 1300 X550 X1000 +2 SHELVES


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing and door fronts.

Technical specifications


Attributes
Typestandard cupboards
Height1000 mm
Width1300 mm
Depth550 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 590.86 excl. VAT
/ Each
£ 709.03 incl. VAT
  • Usually arrives within 14 working days