BOTT 16926552.19 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)
Verso kitted cupboard
See technical informationReferences
Bott:16926552.19
Rubix:214A7327

Product details : BOTT 16926552.19 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)
Verso kitted cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 1 x 60kg U.D.L capacity drawer and 2 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door and drawer fronts.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 562.91 excl. VAT
/ Each
£ 675.49 incl. VAT
- Delivery usually within ( 16 ) days