BOTT 16926621.16 VERSO 1300W X 550D X 800H CUPBOARD 2S


Tray cabinet Bott

References
bott:16926621.16
rubix:214A7398
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height800 mm
Width1300 mm
See all Specifications

Product details : BOTT 16926621.16 VERSO 1300W X 550D X 800H CUPBOARD 2S


Verso shelf cupboard constructed of reinforced welded steel housing. Complete with plain door 725mm (H) fitted with 3 point lock and 2 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing and door fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height800 mm
Width1300 mm
Depth550 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 574.22 excl. VAT
/ Each
£ 689.06 incl. VAT
  • Usually arrives within 14 working days