Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926459.19 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT 16926459.19 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
Tray cabinet Bott
References
bott:
16926459.19
rubix:
214A7303
Technical specifications
Type
Standard Cupboards
Height
2000
mm
Width
800
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926459.19 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
PPE & Janitorial Cupboard with plain doors and 1 galvanised steel shelf, with 60kg U.D.L. load capacity. Constructed of sheet steel with a powder coated finish in RAL 5010. Supplied with hanging rail.
Technical specifications
Attributes
Type
Standard Cupboards
Height
2000
mm
Width
800
mm
Depth
550
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
513.80
excl. VAT
/
Each
£
616.56
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926452.16 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)
BOTT 16926577.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT H/D SMV-10620-4.4 CUPBOARD & LOUVRE SLIDING PANELS 40301036.11V
BOTT 16926743.24 VERSO SHELF CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926621.19 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT 16926550.16 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)
BOTT 16926459.16 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT 16926451.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926594.16 VERSO KITTED CUPBOARD
BOTT 16926450.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926621.24 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT 16926577.19 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926552.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X1000 (H)
BOTT H/D SMV-10612-4.3 CUPBOARD & LOUVRE SLIDING PANELS 40301029.11V
BOTT H/D SMV-10612-4.4 CUPBOARD & LOUVRE SLIDING PANELS 40301030.11V