cubio cupboard louvre doors, 7 shelves 3 drw, 65 bins WxDxH: 1300x650x2000mm RAL 7035/5010
Type | Bin Storage System |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Type | Bin Storage System |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Depth | 650 mm |
Colour | Grey |
Usually arrives within 14 working days