Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031053.24V PERFO WALL CUPBOARD HOUSING
BOTT 40031053.24V PERFO WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031053.24V
rubix:
214A8287
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031053.24V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Red
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.41
excl. VAT
/
Each
£
398.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40301029.19V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40012084.77V CUBIO CUPBOARD
BOTT CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR 40013048.11V
BOTT 16926661.16STORE CUBD 1300X550X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40031061.16V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40019118.19V CUBIO SMF-666-1.1 CUPBOARD
BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT 40012077.77V CUBIO CUPBOARD
BOTT CUPBOARD 1000 X 1050 X 650MM
BOTT 40022056.16V SYSTEM CUPBOARD SMF-13620-2.2
BOTT 40014053.24V CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD 40022058.11V
BOTT 16926011.19 VERSO SHELF CUPBOARD 525X350X900 WITH 2 SHELVES
BOTT 16926723.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
BOTT 16926032.16 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES