Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
BOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301006.19V
rubix:
214A8382
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301006.19V HEAVY DUTY SMV-10612-4.2 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with window doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,395.18
excl. VAT
/
Each
£
2,874.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926742.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT SUSPENDED STORAGE CABINET 650 X 650 X 650MM 40019118.11V
BOTT 16926030.16 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 40031057.24V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
BOTT 16926713.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 16926723.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
BOTT 40021067.77V CUBIO CUPBOARD
BOTT 40301035.19V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40014058.24V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 40021098.77V CUBIO CUPBOARD
BOTT 16929225.19 VERSO ECONOMY CUPBOARD 1050X550X1015+2 SHELVES
BOTT CUBIO PERFO WALL CUPD 650X325MM 700MM & 20 HOOKS 40031078.11V
BOTT 40031073.19V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 40021094.16V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926047.19 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES