BOTT 16927001.16 800X600X980 VERSO MOB 5 DRAWER CAB+MPX WORKTOP


Drawer cabinet Bott

References
bott:16927001.16
rubix:214A7586
brand logo
brand logo
Technical specifications
Height980 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927001.16 800X600X980 VERSO MOB 5 DRAWER CAB+MPX WORKTOP


verso mobile drawer cabinet 800mm x 550mm x 980mm with 5 x 50kg U.D.L. capacity drawers and a MPX worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey (RAL 7035) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm, high drawers.

Technical specifications


Attributes
Height980 mm
Width800 mm
Depth550 mm
Typemobile cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 832.83 excl. VAT
/ Each
£ 999.40 incl. VAT
  • Usually arrives within 14 working days