BOTT 16927002.16 800X550X965MOBILE 5 DRAWER CABINET+TOP TRAY&MAT


Drawer cabinet Bott

References
bott:16927002.16
rubix:214A7589
brand logo
brand logo
Technical specifications
Height965 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927002.16 800X550X965MOBILE 5 DRAWER CABINET+TOP TRAY&MAT


verso mobile drawer cabinet 800mm x 550mm x 965mm with 5 x 50kg U.D.L. capacity drawers and a top tray with mat. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey (RAL 7035) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm, high drawers.

Technical specifications


Attributes
Height965 mm
Width800 mm
Depth550 mm
TypeMobile Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 780.28 excl. VAT
/ Each
£ 936.34 incl. VAT
  • Usually arrives within 14 working days