BOTT 16927052.16 1050X550X965 MOBILE 5 DRAW CABINET+TOP TRAY & MAT


Drawer cabinet Bott

References
bott:16927052.16
rubix:214A7625
brand logo
brand logo
Technical specifications
Height965 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927052.16 1050X550X965 MOBILE 5 DRAW CABINET+TOP TRAY & MAT


verso mobile drawer cabinet 1050mm x 550mm x 965mm with 5 x 50kg U.D.L. capacity drawers and a top tray with mat. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey (RAL 7035) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm, high drawers.

Technical specifications


Attributes
Height965 mm
Width1050 mm
Depth550 mm
TypeMobile Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 858.52 excl. VAT
/ Each
£ 1,030.22 incl. VAT
  • Usually arrives within 14 working days