Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 16927122.16 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
BOTT 16927122.16 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
Drawer cabinet Bott
References
bott:
16927122.16
rubix:
214A7670
Technical specifications
Height
965
mm
Width
1050
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16927122.16 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
Mobile combi cabinet . Includes 2 x 100, 3x 175mm high drawers with blocking and 1x 725mm cupboard with adjustable galvanised shelf. 50kg UDL per drawer and shelf.
Technical specifications
Attributes
Height
965
mm
Width
1050
mm
Depth
550
mm
Type
Mobile Cabinets
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
858.63
excl. VAT
/
Each
£
1,030.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC12060654K EUROSLIDE 4 DRAW&CUPBD 4X100MM 1X710MM- DK/GRY
BOTT 40028039.77V CUBIO DRAWER CABINET
BOTT 40030087.77V CUBIO DRAWER CABINET
BOTT 40012019.19V CUBIO SL-858-6.1 DRAWER CABINET
SPARTEX SUC1826075CB EUROSLIDE 5 DRAWER 5X150MM-750D BLUE
BOTT 40010041.24V CUBIO SL-559-7.1 DRAWER CABINET
BOTT 40012035.24V CUBIO SL-8510-6.1 DRAWER CABINET
SPARTEX SUS829065ASK UNDER BENCH 4DRAW+STAND 1X100MM 3X150MM DRK/GRY
BOTT 40021033.19V CUBIO SL-10610-8.1 DRAWER CABINET
BOTT 16925015.19 VERSO DRAWER CABINET 525MMX550MMX800MM+7XDRAWERS
BOTT 16927100.24 1050X600X980MAINT TROLLEY 10XDRAW &A LINO WTOP
BOTT DRAWER CABINET 800 X 525 X 525MM 40010023.11V
SPARTEX SUS826065ASG UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM GRN
BOTT 16927054.24MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP
SPARTEX SUS8260652SB UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM BLU