Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
IT cabinet
BOTT 16928022.24 VERSO COMPUTER CUPBOARD 1050 X550 X1650 +1 SHELF
BOTT 16928022.24 VERSO COMPUTER CUPBOARD 1050 X550 X1650 +1 SHELF
IT cabinet Bott
References
bott:
16928022.24
rubix:
214A7705
Technical specifications
Type
Computer Cabinets
Height
1650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16928022.24 VERSO COMPUTER CUPBOARD 1050 X550 X1650 +1 SHELF
Verso computer cupboard 1050mm x 550mm x 1650mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/3004) powder coated finish, with 2 x 770mm plain door and 1 full depth shelf.
Technical specifications
Attributes
Type
Computer Cabinets
Height
1650
mm
Width
1050
mm
Depth
550
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
697.13
excl. VAT
/
Each
£
836.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT VERSO 500W LAPTOP CUPBOARD 16912350.11V
SPARTEX STWS986045GX FLAT TOP COMPUTER STATION 980.600.450 GREEN
SPARTEX STWS986045LX FLAT TOP COMPUTER STATION 980.600.450 LIGHT GREY
ARMORGARD FR200-P POWERSTOR 2010X2075X2065
SPARTEX STSM986045LX DOOR FLAT TOP COMPUTER STATION 980.600.450 WITH M
BOTT 16928000.24 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW
SPARTEX STDM989245RX BLE DOOR FLAT TOP COMPUTER STATION 980.920.450 WI
SPARTEX STDM989245YX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITH M
SPARTEX STWD989245RX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITHOU
BOTT 16928001.16 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
BOTT 16928000.19 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW
SPARTEX STWS986045YX FLAT TOP COMPUTER STATION 980.600.450 YELLOW
SPARTEX STWD989245BX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITHOU
SPARTEX STWD989245LX OR FLAT TOP COMPUTER STATION 980.920.450 WITHOUT
SPARTEX SECPUHOUBBXX CPU HOLDER