BOTT 16929222.16ECO LECTERN CUBD 1050X550X1000& 1SHELF & 2DRAW


Desk Bott

References
bott:16929222.16
rubix:214A7767
brand logo
brand logo
Technical specifications
Typeeconomy cupboards - wall & floor mounted
Height1000 mm
See all Specifications

Product details : BOTT 16929222.16ECO LECTERN CUBD 1050X550X1000& 1SHELF & 2DRAW


verso economy lectern cupboard 1050mm x 550mm x 1000mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 900mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf with 60kg U.D.L capacity adjustable on a 25mm pitch. Complete with: 1 x 100mm drawer, 1 x 100mm drawer, each with 60kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Technical specifications


Attributes
Typeeconomy cupboards - wall & floor mounted
Height1000 mm
Width525 mm
Show UNSPSC/ECL@SS
£ 423.82 excl. VAT
/ Each
£ 508.58 incl. VAT
  • Usually arrives within 14 working days