References
Bott:40010039.24V
Rubix:214A7789

Product details : BOTT 40010039.24V CUBIO SL-559-6.3 DRAWER CABINET
Cubio SL-559-6.3 Drawer Cabinet 525mm (w) x 525mm (d) x 900mm (h) with 6 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 525 mm |
| Depth | 525 mm |
| Type | static drawer cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 837.39 excl. VAT
/ Each
£ 1,004.87 incl. VAT
- Delivery usually within ( 16 ) days