BOTT 16921600.24 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP


Workbench for workshop Bott

References
bott:16921600.24
rubix:214A6766
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT 16921600.24 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP


verso height adjustable framework bench 700mm x 600mm x 780 - 930mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Supplied with 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 416.55 excl. VAT
/ Each
£ 499.86 incl. VAT
  • Usually arrives within 14 working days