BOTT 40012005.19V CUBIO SL-856-5.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012005.19V
rubix:214A7796
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012005.19V CUBIO SL-856-5.1 DRAWER CABINET


Cubio SL-856-5.1 Drawer Cabinet 800mm (w) x 525mm (d) x 600mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 820.22 excl. VAT
/ Each
£ 984.26 incl. VAT
  • Usually arrives within 14 working days