verso drawer cabinet with 8 drawers WxDxH: 1050x550x900mm RAL 7035/5010
Number of drawers | 8 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Number of drawers | 8 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16925233 |
Type | drawer cabinet |
Colour | blue |
Usually arrives within 14 working days