BOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS


Swing-door cabinet Bott

References
bott:40012079.24V
rubix:214A7831
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012079.24V CUBIO SMF-8512-1.1 CUPBOARD PERFO DOORS


Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 686.02 excl. VAT
/ Each
£ 823.22 incl. VAT
  • Usually arrives within 14 working days