Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Machining, Cutting & Drilling
(86,530)
Mechanical Power Transmission
(110,959)
Fluid Transmission & Flow Technology
(101,382)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,421)
Equipment
(10,040)
Fasteners, Adhesives & Tapes
(17,641)
Maintenance & Repairs
(5,512)
Welding
(1,015)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(674)
Trolleys
(1,920)
Power generator
(8)
Cleaning
(565)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(127)
Storage
(6,035)
See Equipment
Shelving / Racks / Storage bins
(469)
Industrial furniture
(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT CUPBOARD 2000 X 1050 X 525MM 40013019.11V
BOTT CUPBOARD 2000 X 1050 X 525MM 40013019.11V
Swing-door cabinet Bott
See technical information
References
Bott:
40013019.11V
Rubix:
80437889
Product details : BOTT CUPBOARD 2000 X 1050 X 525MM 40013019.11V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
828.70
excl. VAT
/
Each
£
994.44
incl. VAT
Delivery usually within (
16
) days
Add to cart
Select variants (2)
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BOTT 40011017.77V CUBIO CUPBOARD
BOTT CUPBOARD 2000 X 1050 X 650MM 40021160.11V
BOTT 16926267.19 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
BOTT 16926730.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X750MM (H)
BOTT H/D SMV-10620-4.2 CUPBOARD WITH PERFO SLIDING PANELS 40301012.11V
BOTT 40022053.77V CUBIO CUPBOARD
BOTT 40022102.19V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40014050.77V CUBIO CUPBOARD
BOTT 16926761.16 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X900MM (H)
BOTT 16926071.11 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926660.16STORE CUBD 1300X550X800 WDW DR &2 SHELF-LGHT GRY
BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT 40022088.19V CUBIO SMF-13620-2S 4D KITTED CUPD
BOTT 16926070.24 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY / RD