BOTT 16922200.19 700X600X930 MOBILE WORKST& WITH MPX TOP & 1 DRAW


Workbench for workshop Bott

References
bott:16922200.19
rubix:214A6843
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT 16922200.19 700X600X930 MOBILE WORKST& WITH MPX TOP & 1 DRAW


Constructed from steel section framework and complete with 30mm mpx worktop and 100mm dia castors. Complete with single drawer suspended cabinet. Finished in hardwearing light grey / anthracite grey (RAL 7035 / RAL 7016) epoxy polyester powdercoat.

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 462.27 excl. VAT
/ Each
£ 554.72 incl. VAT
  • Usually arrives within 14 working days