• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41002096.11V CUBIO MOBILE STORAGE BENCH 1500X750 LINO WORKTOP

BOTT 41002096.11V CUBIO MOBILE STORAGE BENCH 1500X750 LINO WORKTOP

Workbench for workshop Bott

See technical information
References
Bott:41002096.11V
Rubix:80373808
brand logo
brand logo

Product details : BOTT 41002096.11V CUBIO MOBILE STORAGE BENCH 1500X750 LINO WORKTOP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,046.26 excl. VAT
/ Each
£ 1,255.51 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX SJ841275PX7A 60MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPPBOTT 16921950.19 VERSO 2000X600X930 PED BEN CAB MPLXSPARTEX SJ841275P11A TTING LED LIGHT 40 WATT LOUVRE PANEL&LAMINATE UPPSPARTEX SQ841575NLXX ESD SQ TUBE WORKBENCH 840X1500X750 L/GreySPARTEX SQ841275LX1A SQ TUBE ESD BENCH-840.1200.750-1DRAW &CUPBD L/GRYSPARTEX SA791575NLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1500X750 L/GreyBOTT CUBIO KWR-2078-1.2 MOBILE STORAGE BENCH 41002121.11VBOTT CUBIO HEIGHT ADJUST WORKSTAND 1578 WITH MPX WORKTOP 41003118.16VSPARTEX SC841575B10B SETTING LED 40 WATT LOUVRE PANEL&LAMINATE UPPERSHBOTT 41002055.19V CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOPSPARTEX SC841290BLXX CANTILEVER WORKBENCH 840X1200X900 L/GreyBOTT 16921954.11 VERSO 2000X600X930 PED BEN CAB MPLXBOTT 16923015.11 VERSO 1500X600 STATIC STORAGE BENCH MSPARTEX SST600PKIT1B FORATED BACK PANEL WORKTOP SERVICE DUCT&POST FITTBOTT 16922601.24 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap