Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40013050.19V CUBIO SMF-10516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013050.19V CUBIO SMF-10516-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40013050.19V
rubix:
214A7885
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40013050.19V CUBIO SMF-10516-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
525
mm
Colour
grey
Type
heavy duty system cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
841.34
excl. VAT
/
Each
£
1,009.61
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40301036.19V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40021134.19V CUPBOARD WINDOW DOOR
Q16926259.19 SHELF CUPBOARD 2 ADJ HEIGHT STEEL SHELVES (75KG U.D.L.)
BOTT 16929002.24 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT CUBIO SMF-10610-1 KITTED CUPBOARD 40021201.11V
BOTT 40022058.19V CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD
BOTT 16926711.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 40031030.77V CUBIO CUPBOARD
BOTT 16926576.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40013067.77V CUBIO CUPBOARD
BOTT 16926713.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 16926720.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X750MM (H)
BOTT 16926770.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40021061.77V CUBIO CUPBOARD