Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031030.77V CUBIO CUPBOARD
BOTT 40031030.77V CUBIO CUPBOARD
Swing-door cabinet Bott
References
bott:
40031030.77V
rubix:
272A1554
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031030.77V CUBIO CUPBOARD
Cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x2000mm.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
840.92
excl. VAT
/
Each
£
1,009.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031060.24V PERFO WALL CUPBOARD HOUSING
BOTT 16926761.24 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X900MM (H)
BOTT 16926208.16 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 40021113.77V CUBIO CUPBOARD
BOTT 40301036.24V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40022048.77V CUBIO CUPBOARD
BOTT CUBIO SMF-13620-3S 2D KITTED CUPBOARD 40022139.11V
BOTT 40021102.16V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
BOTT-40013067.11V CABINET 1050X525X800MM
BOTT 40301029.77V CUBIO CUPBOARD
BOTT 40020001.19V CUBIO SL-866-2.1 COMBINATION CABINET
BOTT 40021022.77V CUBIO DRAWER CABINET
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 40022060.19V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARD
BOTT 16926259.19 VERSO SHELF CUPBOARD 1050 X550 X1000 +2 SHELVES