BOTT 40014057.16V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD


Swing-door cabinet Bott

References
bott:40014057.16V
rubix:214A7908
brand logo
brand logo
Technical specifications
Height1600 mm
Width1300 mm
Depth525 mm
See all Specifications

Product details : BOTT 40014057.16V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD


Cubio heavy duty cupboard with window doors 1300mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1600 mm
Width1300 mm
Depth525 mm
Colourgrey
Typeheavy duty system cupboards
Show UNSPSC/ECL@SS
£ 1,087.10 excl. VAT
/ Each
£ 1,304.52 incl. VAT
  • Usually arrives within 14 working days