• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 800M CUPBOARD 40012049.11V

BOTT 800M CUPBOARD 40012049.11V

Swing-door cabinet Bott

See technical information
References
Bott:40012049.11V
Rubix:169A9244
brand logo
brand logo

Product details : BOTT 800M CUPBOARD 40012049.11V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 515.15 excl. VAT
/ Each
£ 618.18 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40022047.24V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOORBOTT 16926159.19 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVESBOTT 40022053.24V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOORBOTT 16926247.16 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVESBOTT 40301036.24V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELSBOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11VBOTT 16926723.24 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)BOTT CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR 40014050.11VBOTT 16926208.16 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVESBOTT 40013020.77V CUBIO CUPBOARDBOTT 40022060.77V CUBIO CUPBOARDBOTT CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR 40021094.11VBOTT 16926660.24 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / RDBOTT 16926710.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)BOTT 40014058.24V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap