BOTT 40020017.24V CUBIO SL-867-5.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40020017.24V
rubix:214A7996
brand logo
brand logo
Technical specifications
Height700 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020017.24V CUBIO SL-867-5.1 DRAWER CABINET


Cubio SL-867-5 Drawer Cabinet 800mm (w) x 650mm (d) x 700mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height700 mm
Width800 mm
Depth650 mm
Typestatic drawer cabinets
Colourred
Show UNSPSC/ECL@SS
£ 945.34 excl. VAT
/ Each
£ 1,134.41 incl. VAT
  • Usually arrives within 14 working days