References
Bott:40012106.24V
Rubix:214A7863

Product details : BOTT 40012106.24V CUBIO SL-8512-8.1 DRAWER CABINET
Cubio SL-8512-8.1 Drawer Cabinet 800mm (w) x 525mm (d) x 1200mm (h) with 8 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Type | static drawer cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,400.82 excl. VAT
/ Each
£ 1,680.98 incl. VAT
- Delivery usually within ( 16 ) days