BOTT 40021021.24V CUBIO SL-1069-7.3 DRAWER CABINET


Drawer cabinet Bott

References
bott:40021021.24V
rubix:214A8065
brand logo
brand logo
Technical specifications
Height900 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021021.24V CUBIO SL-1069-7.3 DRAWER CABINET


Cubio SL-1069-7.3 Drawer Cabinet 1050mm (w) x 650mm (d) x 900mm (h) with 7 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height900 mm
Width1050 mm
Depth650 mm
Typestatic drawer cabinets
Colourred
Show UNSPSC/ECL@SS
£ 1,347.93 excl. VAT
/ Each
£ 1,617.52 incl. VAT
  • Usually arrives within 14 working days