Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,368)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,402)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(673)
Trolleys
(1,920)
Power generator
(8)
Cleaning
(562)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(122)
Storage
(6,034)
See Equipment
Shelving / Racks / Storage bins
(469)
Industrial furniture
(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT CUPBOARD 1000 X 1050 X 650MM
BOTT CUPBOARD 1000 X 1050 X 650MM
Swing-door cabinet Bott
See technical information
References
Bott:
40021061.11V
Rubix:
2016636
Product details : BOTT CUPBOARD 1000 X 1050 X 650MM
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
608.92
excl. VAT
/
Each
£
730.70
incl. VAT
Delivery usually within (
16
) days
Add to cart
Select variants (4)
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BOTT 16926723.19 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
BOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11V
BOTT 16926011.16 VERSO SHELF CUPBOARD 525X350X900 WITH 2 SHELVES
BOTT 16926742.24 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 40013046.24V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926370.24 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926270.11 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 40031063.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 16926662.16 CUBD 1300X550X1000+WDW DR+2 SHELF-LGHT GRY
BOTT 40014048.16V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022090.19V CUBIO SMF-13620-1W 2S MINI WKSHOP WITH PERFO DR
BOTT 16926008.16 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 40013046.77V CUBIO CUPBOARD
BOTT 40022059.77V CUBIO CUPBOARD
BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS