BOTT 16926662.16 CUBD 1300X550X1000+WDW DR+2 SHELF-LGHT GRY


Swing-door cabinet Bott

References
bott:16926662.16
rubix:214A7423
brand logo
brand logo
Technical specifications
Height1000 mm
Width1300 mm
Depth550 mm
See all Specifications

Product details : BOTT 16926662.16 CUBD 1300X550X1000+WDW DR+2 SHELF-LGHT GRY


Verso storage cupboard 1300mm x 1000mm x 550mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x925 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth550 mm
ColourGrey
TypeStandard Cupboards
Show UNSPSC/ECL@SS
£ 652.28 excl. VAT
/ Each
£ 782.74 incl. VAT
  • Usually arrives within 14 working days