Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926370.24 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926370.24 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Swing-door cabinet Bott
References
bott:
16926370.24
rubix:
214A7263
Technical specifications
Height
1130
mm
Width
525
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926370.24 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Verso Cupboard with Lectern Top Complete with internal drawer and shelf.
Technical specifications
Attributes
Height
1130
mm
Width
525
mm
Depth
550
mm
Colour
Red
Type
Standard Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.66
excl. VAT
/
Each
£
497.59
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 650X1200X800CABINET 40020088.11V
BOTT CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD 40022059.11V
BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT 40014053.24V CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 16926070.24 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40013046.77V CUBIO CUPBOARD
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 40013077.16V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926733.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT 16926059.24 VERSO SHELF CUPBOARD 525X550X1000 WITH 2 SHELVES
BOTT 40031061.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40020088.77V CUBIO CUPBOARD
BOTT 40021094.24V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013019.77V CUBIO CUPBOARD
BOTT 40014057.16V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD