Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301035.24V
rubix:
214A8398
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301035.24V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/3004 Light grey / red epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Red
Type
heSystem Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,441.13
excl. VAT
/
Each
£
2,929.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO SMF-13620 6D KITTED CUPBOARD 40022141.11V
BOTT 16929210.16 VERSO ECONOMY CUPBOARD 1050X550X1000+2 SHELVES
BOTT 40022090.24V CUBIO SMF-13620-1W 2S MINI WKSHOP WITH PERFO DR
BOTT 40022047.16V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021100.24V CUBIO SMF-10620-1.1 CUPBOARD
BOTT 40022053.16V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40014050.19V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021205.24V CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926211.24 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 40014053.77V CUBIO CUPBOARD
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 40031067.24V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT
BOTT CUPBOARD HIGH VOLUME 4 X SHELF 40022056.11V
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 40031085.24V CUBIO PERFO WALL CUPBOARD