cubio cupboard with perfo backpanel and 1x shelf WxDxH: 800x325x700mm RAL 7035
Number of doors | 2 |
---|---|
Height | 700 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 700 mm |
Width | 800 mm |
Depth | 325 mm |
Model | 40031068 |
Colour | Grey |
Type | Cubio Cupboard |
Usually arrives within 14 working days