BOTT 40021118.24V CUBIO SMF-10620-1.18 HEAVY DUTY 25 PCE BIN CUPD


Tool-holder cabinet Bott

References
bott:40021118.24V
rubix:214A8127
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
See all Specifications

Product details : BOTT 40021118.24V CUBIO SMF-10620-1.18 HEAVY DUTY 25 PCE BIN CUPD


Fitted with perfo doors and complete with 3 x galvanised 100kg U.D.L capacity shelves. Cupboard housing dimensions 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of sheet steel with a RAL 7035/3004 light grey / red powder coat finish.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
Depth650 mm
ColourRed
Show UNSPSC/ECL@SS
£ 1,387.13 excl. VAT
/ Each
£ 1,664.56 incl. VAT
  • Usually arrives within 14 working days