Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tool-holder cabinet
BOTT CUPBOARD800X525X1000 40031023.11V
BOTT CUPBOARD800X525X1000 40031023.11V
Tool-holder cabinet Bott
References
bott:
40031023.11V
rubix:
169A9242
Product details
Technical specifications
Product details : BOTT CUPBOARD800X525X1000 40031023.11V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
681.50
excl. VAT
/
Each
£
817.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERSO BIN CUPBOARD 800MM (W) X 550MM (D) X 1000MM (H) 16926450.11
BOTT KITTED CUPBOARD 1050 X 550 X 2000MM 16926570.11
BOTT 16926008.11 VERSO 525 X 350 X 800H CUPBOARD C/W 2 SHELVES
BOTT 16926571.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 2 DRAW
VERSO MINI WORKSHOP CUPBOARD WITH 3 DRAWERS
BOTT 40021117.24V CUBIO SMF-10620-1.18 HEAVY DUTY 60 PCE BIN CUPD
BOTT 40012115.24V CUBIO SMF-859-1.1 CUPBOARD WITH PERFO DOOR
BOTT VERSO ECONOMY LECTERN 1130 X 1050 X 550MM 16929214.11
BOTT VERSO KITTED CUPBOARD 16926456.11
BOTT 16926577.11 VERSO 1050X550X200H KITTED CUPBOARD
SEALEY AP7210SS MOBILE STAINLESS STEEL TOOL CABINET 10 DRW & CUPBOARD
BOTT CUPBOARD 2000 X 1050 X 650MM 40021101.11V
VERSO ECONOMY CUPBOARD 800MM X 350MM X 600MM WITH 1 SHELF
BOTT 16926572.16 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAW
BOTT 40031067.19V PERFO WALL CUPBOARD WITH 40 PCE HOOK KIT