BOTT VERSO ECONOMY LECTERN 1130 X 1050 X 550MM 16929214.11


verso economy lectern with 2 shelves, 2 drawers WxDxH: 1050x550x1130mm RAL 7035/5010

References
bott:16929214.11
rubix:80374953
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO ECONOMY LECTERN 1130 X 1050 X 550MM 16929214.11


verso economy lectern cupboard. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 2x half width 75mm drawers (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1130mm.

Strengths

The BOTT economy lectern provides efficient storage and convenient workstation for a range of workplace environments

Applications

This lectern features roller bearing drawers and adjustable galvanised shelves to allow easy access storage for the workstation

Technical specifications


Attributes
Height1130 mm
Width1050 mm
Depth550 mm
Number of drawers2
ColourBlue
Show UNSPSC/ECL@SS
£ 523.40 excl. VAT
/ Each
£ 628.08 incl. VAT
  • Usually arrives within 14 working days