BOTT VERSO SHELF CUPBOARD 800X550X1000MM & 2 SHELVES 16926159.11


verso shelf cupboard with 2 shelves WxDxH: 800x550x1000mm RAL 7035/5010

References
bott:16926159.11
rubix:80353899
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO SHELF CUPBOARD 800X550X1000MM & 2 SHELVES 16926159.11


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x1000mm.

Strengths

The Verso Cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments

Applications

High quality and excellent value, this affordable 1 door cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 359.78 excl. VAT
/ Each
£ 431.74 incl. VAT
  • Usually arrives within 14 working days