References
Bott:40030075.24V
Rubix:214A8273

Product details : BOTT 40030075.24V CUBIO SL-13716-9.1 DRAWER CABINET
Cubio SL 13716-9 Drawer Cabinet 1300mm (w) x 750mm (d) x 1600mm (h) with 9 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.
Technical specifications
Attributes
| Height | 1600 mm |
|---|---|
| Width | 1300 mm |
| Depth | 750 mm |
| Type | static drawer cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 2,707.81 excl. VAT
/ Each
£ 3,249.37 incl. VAT
- Delivery usually within ( 16 ) days