Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031053.16V PERFO WALL CUPBOARD HOUSING
BOTT 40031053.16V PERFO WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031053.16V
rubix:
214A8285
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031053.16V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.41
excl. VAT
/
Each
£
398.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40020110.24V CUBIO SMF-868-1.1 CUPBOARD
BOTT 40021098.24V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926742.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926740.24 VERSO SHELF CBOARD 800MM (W)X550MM (D)X800MM (H)
BOTT CUBIO PERFO WALL CUPD 650 X 325 X 700 40031058.11V
BOTT 16926276.19 CUBD 1050X550X1000+WDW DR+2 SHELF-LT GRY/ANTHR
BOTT CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP 40022092.11V
BOTT 16926760.24 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT 40031071.16V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT H/D SMV-10612-4.2 CUPBOARD WITH PERFO SLIDING PANELS 40301006.11V
BOTT PERFO WALL CUPBOARD & 40 PCE HK KIT 40031067.11V
BOTT 40022092.77V CUBIO CUPBOARD
BOTT 40020001.77V CUBIO DRAWER-DOOR CABINET
BOTT 40010095.77V CUBIO CUPBOARD
BOTT 16926002.16 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES