BOTT 40020001.77V CUBIO DRAWER-DOOR CABINET


Swing-door cabinet Bott

References
bott:40020001.77V
rubix:272A1426
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020001.77V CUBIO DRAWER-DOOR CABINET


Cubio drawer-door cabinet with 1 drawer / cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 1x 75mm (75kg U.D.L.). Cupboard section has double, perfo lined doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x600mm.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 782.07 excl. VAT
/ Each
£ 938.48 incl. VAT
  • Usually arrives within 14 working days